£417.00
Ex VAT
£500.40
Inc VAT
2 Variations Available
Product Details
Product Specification
GGS 8CE Long Nose Straight Die Grinders have a powerful 750w motor for fast work progress with soft start.
Features and Benefits
• Handy design for ease of use
• High torque
• KickBack control feature for increased user protection
• Direct cooling for high overload capability and long lifetime
• Constant speed setting
• Variable speed selection for varying tasks
Typical Applications
• Ideal for grinding surfaces with flap wheels, brushes and other accessories
Attribute | Value |
---|---|
Brand | Bosch |
EAN | 3165140599498 |
ECLASS Code | 21051309 |
Features | Variable Speed Throttle |
Height | 77mm |
Includes | 13 mm spanner 19 mm spanner |
Item | Corded Die Grinder |
Length | 387mm |
Manufacturer Guarantee | 3 Year Manufacturer's Guarantee (Registration Required, T&Cs Apply) |
MFR Part No. | 0601222170 |
Model Number | GGS 8CE/2 |
No Load Speed | 8,000rpm |
Noise / Vibration Information | Sound power level 93 dB(A) Sound pressure level 82 dB(A) Uncertainty K 3.0 dB Vibration emission value ah 2.5 m/s² (Surface grinding up to diameter of 25) Vibration emission value ah 2.5 m/s² (Surface grinding up to diameter of 50) Vibration emission value Uncertainty K 1.5 m/s² |
Power | 750W |
Power Source | Electric |
UNSPSC Code | 27112704 |
Voltage | 240V |
Weight | 1.7kg |