£609.00
Ex VAT
£730.80
Inc VAT
Product Details
Product Specification
Product Documents
Dynabrade right angle disc sanders are prefects for high stock removal efficiently and getting into those hard to reach areas. Wick-Lube System extends gear life with regular lubrication. Central vacuum system help keep workpiece and environment free from debris.
Features and Benefits
• Wick-Lube System extends gear life with regular lubrication
• Central vacuum system help keep workpiece and environment free from debris
Attribute | Value |
---|---|
Air Consumption | 21CFM |
Air Inlet Size | 1/4in. |
Air Pressure | 90psi |
Brand | Dynabrade |
EAN | 0616026505612 |
Exhaust Location | Rear |
Length | 254mm |
Model Number | 50561 |
Noise / Vibration Information | Sound Power (dBA): 81 Sound Pressure (dBA): 81 Uncertainty: 0.8 Vibration Level (m/sec²): Under 2.5 Vibration Method: ISO 28927-3 |
Power | 0.4W |
UNSPSC Code | 27112709 |
Weight | 0.77kg |