SKU:
BCH2667423E
MPN:
06019F6070
£277.00
Ex VAT
£332.40
Inc VAT
Product Details
Product Specification
The GSR 12 V-15 drill driver with the Bosch Flexi-Click system offers full flexibility providing the optimum solution in every work situation. Thanks to the multiple solutions available in one kit, you can easily perform tasks in compact and awkward environments such as screwdriving and drilling in tight spaces or close to solid edges.
Features and Benefits
• Easy to operate with one click - The Bosch® Flexi-Click adapters are easy and quick to fix on the tool body
• Rotatable chucks help in tight situations
• Integrated lockable bit holder accepts all common standard bits
• Compact and lightweight design for precise and ease of use
• Integrated LED light for illuminating the work area
• 100% compatible with current Bosch® Professional 10.8v batteries
• Expandable with more attachments available
Contents
• 2 x 2.0Ah Li-ion batteries
• 4 x Adaptors (drill chuck, bit holder, angle and offset angle)
• 1 x Fast Charger
• 1 x L-Boxx Carry Case
Typical Applications
• Construction
• DIY
• Carpentry
Attribute | Value |
---|---|
Battery Capacity | 2Ah |
Battery Type | Lithium-Ion |
Brand | Bosch |
Brushed or Brushless | Brushed |
Capacity | Steel Drilling Capacity: 10 mm Wood Drilling Capacity: 30 mm |
Chuck Capacity | 10mm |
Chuck Type | Keyless |
EAN | 3165140847728 |
ECLASS Code | 21052003 |
Item | Cordless Drill Driver |
Length | 132mm |
MFR Part No. | 0 601 9F6 070 |
Model Number | GSR 12V-15 FC |
No Load Speed | 1300rpm |
Number of Batteries Supplied | 2 |
Power Source | Cordless |
Torque Range | 15 - 30 |
UNSPSC Code | 27112703 |
Voltage | 12V |
Weight | 0.8 (including battery)kg |