SKU:
MLW2634918D
MPN:
4933459821
£257.00
Ex VAT
£308.40
Inc VAT
Product Details
Product Specification
The M12 Fuel™ Drill Driver is now even more compact than before. Perfect to reach those hard to get to areas, the second generation Fuel Drill Driver has an electronic clutch with 16 settings, plus drill mode. Powerful enough to use on a wide range of applications.
The Milwaukee built Powerstate brushless motor supplies this Drill Driver with maximum efficiency. Also featuring Redlink Plus intelligence and lightweight for improvement in user fatigue.
Features and Benefits:
• Enough power to perform a wife range of applications.
• More compact.
• Second generation M12 Drill Driver.
• Electronic clutch with 16 settings and drill mode.
Attribute | Value |
---|---|
Battery Capacity | 6Ah |
Battery Type | Lithium-Ion |
Brand | Milwaukee |
Brushed or Brushless | Brushless |
Capacity | Steel Drilling Capacity: 13 mm Wood Drilling Capacity: 35 mm |
Chuck Capacity | 13mm |
Chuck Type | Keyless |
EAN | 4058546029937 |
ECLASS Code | 21052003 |
Item | Cordless Drill Driver |
MFR Part No. | 4933459821 |
Model Number | M12FDD-602X |
No Load Speed | 1700rpm |
Number of Batteries Supplied | 2 |
Power Source | Cordless |
Torque Range | 0 - 44 |
UNSPSC Code | 27112703 |
Voltage | 12V |
Weight | 1.5kg |