£21.79
Ex VAT
£26.15
Inc VAT
Product Details
Product Specification
The Dremel 930 is a versatile, dual-temperature glue gun especially suitable for detailed gluing in both craft and DIY applications.
In low temperature mode, the tool is ideal for a variety of creative hobby applications, such as scrapbooking, decorating, colour gluing on glass, etc. With the included 7mm diameter sticks you can add a range of colours and make beautiful decorations.
Use the Dremel 930's high temperature setting for light DIY jobs around the house, such as gluing ceramics, wood, plastics, glass, etc.
Attribute | Value |
---|---|
Brand | Dremel |
EAN | 8710364052394 |
ECLASS Code | 21059020 |
Includes | 12x Dremel 7mm Colour Sticks 3x Dremel 7 mm Multipurpose High Temp Glue Sticks 3x Dremel 7mm Multipurpose Low Temp Glue Sticks Dremel 930 Glue Gun Instruction manual Welcome poster |
Item | Corded Glue Gun |
MFR Part No. | F0130930JB |
Operating Temperature Range | 165°C |
Power Source | Electric |
Series | 930 |
UNSPSC Code | 27112719 |
Voltage | 240V |
Weight | 0.2kg |