£4.26
Ex VAT
£5.11
Inc VAT
Product Details
Product Specification
Pin spanner for 115mm/4 1/2" angle grinders.
Attribute | Value |
---|---|
Brand | Bosch |
EAN | 3165140016483 |
For Use With | Angle grinders |
Item | Pin Spanners |
MFR Part No. | 1607950043 |
Type | C-hook Spanner |
UNSPSC Code | 27111714 |