£20.61
Ex VAT
£24.73
Inc VAT
2 Variations Available
Product Details
Product Specification
The Expert Handle dampens uncomfortable and potentially harmful vibrations when using angle grinders, utilising a flexible cushion system to ensure comfort and stability. The handle also gives the user greater control, as does the rubberised grip. For daily, extended use, this handle is a crucial accessory that ensures comfort and control.
Features and Benefits
• Up to 30% less vibration when compared to a standard angle grinder handle
• Offers comfort, stability and protection
• Allows for more extended use of angle grinders
Typical Applications
• Can be fitted to M10 and M14 angle grinders respectively
Attribute | Value |
---|---|
Brand | Bosch |
EAN | 4059952530505 |
For Use With | M10 Angle Grinders |
Item | Angle Grinder Vibration Control Handle |
MFR Part No. | 2608900000 |
Number of Pieces | 1 |
Type | Vibration Control Handle |
UNSPSC Code | 27111714 |