£11.49
Ex VAT
£13.79
Inc VAT
Product Details
Product Specification
Product Documents
Available in a variety of sizes and specifications, these collets are designed to suit Kobe® and similar die grinders.
Features and Benefits
• Cost-effective way of changing your die grinders' function
• Available in a variety of specifications and sizes to suit your needs
Typical Applications
• For use with Kobe® grinders
Attribute | Value |
---|---|
Brand | Kobe |
Collet Size | 6mm |
EAN | 5036140089600 |
For Use With | Kobe and Similar Die Grinders |
Item | Die Grinder Collets |
MFR Part No. | SM-51224 |
Number of Pieces | 1 |
Type | Collet |
UNSPSC Code | 27111714 |