£145.00
Ex VAT
£159.75
| Save 9.23%
£174.00
Inc VAT
Product Details
Product Specification
Product Documents
The GHG 23-66 has a maximum working temperature of 650 degrees Celsius. It offers digital temperature adjustment as well as variable airflow control from 150 to 500 litres per minute in increments of ten. Its pistol grip handle makes the tool especially suitable for demanding applications, for example, the welding of plastic work pieces such as lorry tarpaulins, pond linings or roof sheeting.
The temperature and airflow control can be read quickly and easily on the 1.4-inch LCD display. Four adjustable programs ensure additional ease of use by making airflow and temperature immediately available for the main applications.
If the heating element of the GHG 23-66 Professional overheats, it automatically switches itself off, and is additionally cooled by the blower, which remains in operation. Includes
1x 500 Surface Nozzle
1x 75mm Glass Protection Nozzle
1x Blow Mould Carry Case
1x GHG 23-66 Professional Heat Gun
Features and Benefits
• 10 Airflow rates
• 4 Customisable memory programs
• 75mm glass protection nozzle and 50mm surface nozzle
• Thermal protection shut off in case of overheating
• Protective handle
• Total heat and airflow control for demanding applications
• Cable length 2.4m
Attribute | Value |
---|---|
Airflow | 150 to 500L/min |
Body Style | Pistol Grip |
Brand | Bosch |
Cable Length | 0.25m |
EAN | 3165140889513 |
Features | Fine Adjustable Temperature Control Thermal Protection Shut Off Total Heat and Airflow Control |
Includes | 1x 500 Surface Nozzle 1x 75mm Glass Protection Nozzle 1x Blow Mould Carry Case 1x GHG 23-66 Professional Heat Gun 1x Pistol Grip Handle |
Item | Corded Heat Gun |
MFR Part No. | 06012A6370 |
Model Number | GHG 23-66 |
Power | 2,300W |
Power Source | Electric |
Temperature Range | 50 to 650°C |
UNSPSC Code | 27112717 |
Voltage | 240V |
Weight | 0.67kg |