£457.00
Ex VAT
£548.40
Inc VAT
Product Details
Product Specification
The GSB 162 -2 RE Professional has the most power in its class! As well as being a really powerful impact drilling machine, this will handle large auger bits, dry diamond cores up to 162mm and boasts a 16mm chuck and 50Nm of torque for the most demanding of applications.
Attribute | Value |
---|---|
Available Operation Modes | Rotation & Hammer |
Blows per Minute | 43350bpm |
Brand | Bosch |
Capacity | Drilling Ø Concrete 82/68mm Drilling Ø Masonry 162/68mm Drilling Ø Steel 20/14mm Drilling Ø Wood 50/30mm |
Chuck Capacity | 16 |
Chuck Type | Keyed |
Contents | Auxiliary Handle Carry Case Chuck Key Depth Stop GSB 162-2 RE |
EAN | 3165140472067 |
ECLASS Code | 21050190 |
Manufacturer Guarantee | 3 Year Manufacturer's Guarantee (Registration Required, T&Cs Apply) |
No Load Speed | 2550rpm |
Noise / Vibration Information | Sound Power Level 110 dB(A) Sound Pressure Level 99 dB(A) Sound Uncertainty Level K 3.0 dB Vibration Emission Value Ah 0.9 m/s² (Screwdriving) Vibration Emission Value Ah 0.9 m/s² (Thread Cutting) Vibration Emission Value Ah 15.6 m/s² (Impact Drilling in Concrete) Vibration Emission Value Ah 6.9 m/s² (Drilling in Metal) Vibration Uncertainty K 1.5 m/s² (Concrete 3.8 m/s²) |
Power Rating | 1500W |
Supply Voltage | 110V |
Torque Range | Max Torque: 50Nm |
UNSPSC Code | 27112703 |