£321.79
Ex VAT
£386.15
Inc VAT
Product Details
Product Specification
Product Documents
Unleash the power of the MILWAUKEE® 1/4in. Hex Impact Driver, a pivotal component of the M18 FUEL™ range, now featuring the added advantage of ONE-KEY™ technology. Engineered with a compact design yet packing an impressive torque, this impact driver is a versatile powerhouse suitable for a broad spectrum of applications. Please note, this product includes the impact driver body only; batteries are not included and must be purchased separately. Elevate your tool arsenal with the innovation and performance of MILWAUKEE®--where cutting-edge technology meets reliability.
Features and Benefits
• Higher power efficiency under load with an impressive maximum torque of 226 Nm
• Faster driving speed when compared to the previous model; this model is able to deliver up to 3600 rpm and 4300 ipm
• Extremely compact design with a total length of just 117mm which allows the product to be used even in confined spaces
• Connect via Bluetooth® with the ONE-KEY™ app, which provides inventory function for total management of your complete tool/equipment fleet
• Up to 4 custom settings can be saved to the tools memory for easy switching as necessary
• Repeatable precision is guaranteed due to the save settings feature and the product can be adapted to suit your specific applications
Typical Applications
• Engineering
• DIY
• Carpentry
• Construction
Attribute | Value |
---|---|
Battery Type | Lithium-Ion |
Brand | Milwaukee |
Drive Type | Hex |
EAN | 4058546220358 |
ECLASS Code | 21040220 |
Handle Type | Pistol |
Hex Drive Size | 1/4in. |
Includes | HD Box Tool Body |
Maximum Torque | 226Nm |
MFR Part No. | 4933464090 |
Model Number | M18 ONEID2-0X |
No Load Speed | 3600rpm |
Number of Batteries Supplied | 0 |
Series | M18 FUEL™ ONE-KEY™ |
UNSPSC Code | 27112703 |