SKU:
DEW2725554Z
MPN:
DCF900H2T-GB
£474.00
Ex VAT
£568.80
Inc VAT
Product Details
Product Specification
The high torque impact wrench from DeWalt® delivers an impressive 1356 Nm of max fastening torque and handles large, heavy-duty applications with ease. Complete with a Precision Wrench mode, users can ensure complete control to prevent overtightening and run-off. Easily navigate the four modes using a simple push button, and illuminate the area with the integrated LED light for low-lighting conditions. The impact wrench has a max breakaway torque of 1898 Nm.
Features and Benefits
• The 1/2in. square drive with hog ring allows for quick and easy socket changes for reduced downtime
• Variable trigger allows for controlled and safe use
• Brushless motor delivers efficiency and high performance, extending tool life
• LED light features brightness control action for user convenience
• XR rubber grip and switch delivers improved operator comfort and control
Typical Applications
• Heavy duty tasks in automotive maintenance, steel assembly and heavy machinery
Contents
• x1 Belt Hook
• x2 DCBP518 5Ah Powerstack
• x1 DCB1104 4A Charger
• x1 TSTAK carry case
Attribute | Value |
---|---|
Battery Capacity | 5.0Ah |
Battery Type | Lithium-ion |
Brand | DeWalt |
Brushed or Brushless | Brushless |
Drive Size | 1/2in. |
ECLASS Code | 21052003 |
Item | Cordless Impact Wrench |
Max. Torque Rating | 1356Nm |
MFR Part No. | DCF900H2T-GB |
Number of Batteries Supplied | 2 |
Torque Range | 1356-1898Nm |
UNSPSC Code | 27112713 |
Voltage | 18V |
Weight | 2.8kg |