SKU:
CPT2698036W
MPN:
8941077481
£194.00
Ex VAT
£232.80
Inc VAT
Product Details
Product Specification
Product Documents
This 1/2" composite impact wrench is ultra-powerful and highly durable. Featuring a maximum torque of 1300Nm, and with its chemical-resistant, curved handle, the impact wrench is both easy to use and durable. Suited for extended use on a variety of different applications, including mechanic tasks in workshops, and for roadside assistance on a wide variety of vehicles.
Features and Benefits
• Thermo-plastic rubber injected in housing provides a more secure hold during use, reducing fatigue and increasing precision in high-vibration environments
• Twin hammer mechanism is universal and durable allowing the wrench to handle a range of tasks with greater efficiency and less wear over time, ensuring consistent performance
• Full teasing ergonomically developed trigger offers improved accuracy and control in varying operational settings, helping to prevent overtightening
• Handle in composite material, 360° swivel air inlet allows for easier handling and reduced strain on the user
• Insulated and comfortable grip with rubber-injected composite housing increasing safety and comfort
Typical Applications
• Tire changing
• General mechanic tasks
Attribute | Value |
---|---|
Air Inlet Size | 1/4in. |
Blows per Minute | 1350bpm |
Body Style | Pistol Grip |
Brand | Chicago Pneumatic |
Compatible Hose Inner Diameter | 10mm |
Drive Size | 1/2in. |
ECLASS Code | 21052003 |
Height | 200mm |
Item | Air Impact Wrench |
Length | 195mm |
Max. Torque Rating | 1300Nm |
MFR Part No. | CP7748 |
Model Number | CP7748 |
No Load Speed | 7000rpm |
Noise / Vibration Information | Sound Power: 105.3 db(A) Sound Uncertainty: 3 db(A) Vibration: 12m/s² Vibration Uncertainty: 4.5 m/s² |
Power Source | Air |
Torque Range | 95 - 750Nm |
UNSPSC Code | 27112713 |
Weight | 2kg |
Width | 78mm |