SKU:
CPT2698032F
MPN:
8941077691
£484.00
Ex VAT
£580.80
Inc VAT
Product Details
Product Specification
Product Documents
Equipped with a durable twin hammer mechanism and a variable speed trigger, the CP7769 3/4in. compact air impact wrench delivers precise power control and adaptability for various tasks. With a maximum forward torque of 1460 Nm, the wrench is highly effective in challenging tightening and loosening tasks. Designed to be ultra-lightweight, the wrench significantly reduces operator fatigue during extended use and features intuitive controls, including a one-hand reverse system and power adjustment.
Features and Benefits
• Ultra-compact and lightweight design ensures easy handling and reduces fatigue
• 1950 Nm maximum torque, makes the wrench ideal for tough applications
• Durable construction with twin hammer mechanism provides robust performance
• User-friendly with features like variable speed and one-hand operation
• Equipped with a socket retainer ring and hole retainer for diverse applications
• Ergonomic design with composite motor housing enhances grip and comfort
Attribute | Value |
---|---|
Air Consumption | 31CFM |
Air Inlet Size | 3/8in. |
Blows per Minute | 1200bpm |
Body Style | Pistol Grip |
Brand | Chicago Pneumatic |
Compatible Hose Inner Diameter | 13mm |
Drive Size | 3/4in. |
EAN | 1545177961000 |
ECLASS Code | 21052003 |
Height | 220mm |
Item | Air Impact Wrench |
Length | 200mm |
Max. Torque Rating | 1950Nm |
MFR Part No. | 8941 0776 91 |
Model Number | CP7769 |
No Load Speed | 7000rpm |
Noise / Vibration Information | Sound Power - 107.8 db(A) Sound pressure - 96.8 db(A) Vibration - 12.97 m/s² Vibration ISO - 28927-2 Vibration uncertainty (K) - 1 1/2 m/s² |
Power Source | Air |
Torque Range | (Fwd) 407 - 1464Nm |
UNSPSC Code | 27112713 |
Weight | 3.4kg |
Width | 84mm |