SKU:
CPT2698032E
MPN:
8941077791
£809.00
Ex VAT
£970.80
Inc VAT
Product Details
Product Specification
Those in need of a highly durable and efficient tool for industrial maintenance will appreciate the CP7779 air impact wrench. Ideal for demanding applications where precision and power are crucial, it features a twin hammer mechanism and a variable speed trigger for controlled power delivery. The wrench is lightweight, reducing operator fatigue for prolonged use.
Features and Benefits
• Ultra-compact size maximizes manoeuvrability in tight spaces
• Durable construction features twin hammer mechanism ensuring long-lasting performance
• Variable speed trigger allows precise control over power output
• Ergonomic design with all controls in easy reach, enhancing comfort and reducing fatigue
• 360° swivel air inlet and dual socket retention system for improved operational flexibility
Attribute | Value |
---|---|
Air Consumption | 31CFM |
Air Inlet Size | 3/8in. |
Blows per Minute | 1200bpm |
Body Style | Pistol Grip |
Brand | Chicago Pneumatic |
Compatible Hose Inner Diameter | 13mm |
Drive Size | 1in. |
EAN | 1545177963400 |
ECLASS Code | 21052003 |
Height | 220mm |
Item | Air Impact Wrench |
Length | 205mm |
Max. Torque Rating | 1950Nm |
MFR Part No. | CP7779 |
Model Number | CP7779 |
No Load Speed | 7000rpm |
Noise / Vibration Information | Sound Power - 107.8 db(A) Sound pressure - 96.8 db(A) Vibration - 12.97 m/s² Vibration ISO - 28927-2 Vibration uncertainty (K) - 1 1/2 m/s² |
Power Source | Air |
Torque Range | (Fwd) 407 - 1464Nm |
UNSPSC Code | 27112713 |
Weight | 3.5kg |
Width | 84mm |