SKU:
DEW2720067M
MPN:
DCMW564P2-GB
£599.00
Ex VAT
£718.80
Inc VAT
Product Details
Product Specification
DCMW564P2 2x18V XR Mower, 2x5Ah Batteries & 4A Charger
• 51CM Durable Metal Deck For Lawn Areas Up To 800m2
• High-Efficiency XR Brushless Motor
• Runs With 2x18V DEWALT XR Batteries, Delivering 36V Power
• Two Port Electronic Dashboard, Provides Instant Feedback On Battery Charge Status
• Compact & Lockable Heavy Duty Rubber Wheels for Easy Transport & Storage
• Mulching & Bagging Capabilities
• 55L Grass Collection Capacity
• Supplied with 2X18V 5Ah Batteries and 8A Fast Charger
Attribute | Value |
---|---|
Area Of Cut | 800m/s² |
Battery Capacity | 5Ah |
Brand | DeWalt |
Collection Box Capacity | 55L |
Cutting Height Range | 25 to 86mm |
Cutting Width | 48cm |
Deck Material | Steel |
EAN | 5035048690123 |
Features | Run Time: 22 Min. |
Item | Cordless Lawn Mower |
Model Number | DCMW564P2 |
Noise / Vibration Information | Sound Power 92 dB(A) |
Number of Batteries Supplied | 2 |
Number of Cutting Heights | 5 |
Power Source | Battery |
UNSPSC Code | 27112014 |
Voltage | 18V |