£529.00
Ex VAT
£634.80
Inc VAT
Product Details
Product Specification
This powerful but quiet lawnmower has an ergonomic handle for ease of use and provides comfortable steering with the bottom roller allowing a smooth and free flowing movement across the ground. It boasts five different high settings to create those perfect stripes and a mulching attachment for lawn fertilisation. Its 55 litre collection bag to reduce the need to empty waste as often.
Features and benefits
• 51CM Durable Metal Deck For Lawn Areas Up To 800m2
• High-Efficiency XR Brushless Motor
• Runs With 2x18V DEWALT XR Batteries, Delivering 36V Power
• Two Port Electronic Dashboard, Provides Instant Feedback On Battery Charge Status
• Compact & Lockable Heavy Duty Rubber Wheels for Easy Transport & Storage
• Mulching & Bagging Capabilities
• 55L Grass Collection Capacity
• Battery and Charger not Included
Please see SKU DEW2800462F for battery
Please see SKU DEW2800438M for battery
Attribute | Value |
---|---|
Area Of Cut | 800m/s² |
Brand | DeWalt |
Collection Box Capacity | 55L |
Cutting Height Range | 25 to 86mm |
Cutting Width | 48cm |
Deck Material | Steel |
EAN | 5035048695838 |
Features | Run Time: 22 Min. |
Item | Cordless Lawn Mower |
Model Number | DCMW564RN |
Noise / Vibration Information | Sound Power 92 dB(A) |
Number of Cutting Heights | 5 |
Power Source | Battery |
UNSPSC Code | 27112014 |
Voltage | 18V |