£439.00
Ex VAT
£526.80
Inc VAT
Product Details
Product Specification
DCM572X1 54V FLEXVOLT Handheld Blower - With 54V, 3.0Ah Battery + 8A Charger
• Clear more debris, quickly with up to 400 CFM and 195 Km/h.
• Variable Speed Trigger with Lock - Full power control without having to hold down trigger.
• High Efficiency Brushless Motor - Delivers up to 15 min run time (3.0 Ah)
• Curved tube design creates rotational control and reduces fatigue
• Concentrator attachment increases force for stuck debris
• Supplied with 1 x 54V, 3.0Ah Battery + 8A Charger.
Attribute | Value |
---|---|
Airflow | 11.9m³/min |
Battery Capacity | 3Ah |
Battery Type | Lithium-ion |
Brand | DeWalt |
EAN | 5035048659052 |
ECLASS Code | 36430000 |
Features | Charge Time: 70 mins. |
Item | Cordless Leaf Blowers |
Model Number | DCM572X1 |
Noise / Vibration Information | A weighted sound power dB 99.5 A Hand/arm weighted vibration 1.9 m/s2 Sound Pressure Uncertainty 88 dB(A) |
Number of Batteries Supplied | 1 |
Power Source | Battery |
UNSPSC Code | 27112701 |
Voltage | 54V |
Weight | 3.2kg |