SKU:
DEW2720001Z
MPN:
DCV100-XJ
£77.99
Ex VAT
£93.59
Inc VAT
Product Details
Product Specification
Experience efficient debris clearance with the 18V XR Cordless Blower from DeWalt®. A versatile tool designed for both ground and overhead tasks, its 3-speed design adapts to various jobs, while the compact profile ensures easy maneuverability in tight spaces. Ideal for professionals and DIY enthusiasts, this bare unit offers cordless freedom, compatible with your existing 18V XR batteries.
Features and Benefits
• Ergonomic handle for a comfortable grip
• Compact and lightweight blower for job site clean-up
• Variable speed slider switch with variable speed trigger for improved control
• Inflator/deflator attachments for versatile applications
• Lock-on switch for ease of use
• Compatible with all DeWalt® XR slide-pack batteries
Typical Applications
• Blowing of wood chip and other large particle debris
• Clearing work sites and vehicles
• Clearing hole debris and masonry joints
Notes
• Body only. Batteries not supplied
Attribute | Value |
---|---|
Air Output | 80m/s |
Airflow | 2.8m³/min |
Battery Type | Lithium-ion |
Brand | DeWalt |
EAN | 5035048616116 |
ECLASS Code | 36430000 |
Includes | Extension Piece Inflator Attachments Round Nozzle |
Item | Cordless Leaf Blowers |
Model Number | DCV100-XJ |
No Load Speed | 18000opm |
Noise / Vibration Information | Sound Power Level 96 dB(A) Sound Pressure Level 85 dB(A) Sound Uncertainty Level K 3.0 dB Vibration Emission Value Ah 1.5 m/s² Vibration Emission Value Ah <2.5 m/s² |
Number of Batteries Supplied | 0 |
Power Source | Battery |
UNSPSC Code | 27112701 |
Voltage | 18V |
Weight | 1.3kg |