£569.00
Ex VAT
£682.80
Inc VAT
Product Details
Product Specification
The DeWalt FLEXVOLT 54V XR axial blower is perfect for professionals as it provides high power and great portability right at your fingertips. With high air speeds of up to 55 m/s, you can blow away more debris at a time. The included airflow concentrator attachment focuses the airflow to a smaller area and makes light work of any firm debris. The large trigger takes advantage of DeWalt's variable trigger mechanisms. The trigger can also be locked in the on position to reduce wear and keep the blower running at a constant blowing speed.
Features and Benefits
• Brushless motor provides higher power and longer run times
• High air speed and concentrator attachment makes light work of debris
• Variable trigger and trigger lock to provide user controllable blowing power
Attribute | Value |
---|---|
Air Output | 55m/s |
Airflow | 16.9m³/min |
Battery Capacity | 9Ah |
Battery Type | Lithium-ion |
Brand | DeWalt |
ECLASS Code | 36430000 |
Item | Cordless Leaf Blowers |
MFR Part No. | DCMBA572X1-GB |
Model Number | DCMBA572X1 |
Number of Batteries Supplied | 1 |
Power Source | Battery |
UNSPSC Code | 27112701 |
Voltage | 54V |
Weight | 3.8kg |