SKU:
BCH2667329V
MPN:
06019F5100
£61.99
Ex VAT
£74.39
Inc VAT
Product Details
Product Specification
Blower Features:
• Very Powerful with an air speed of 75 m/s.
• Very versatile with 4 accessories.
• Compact & Handy Design.
Attribute | Value |
---|---|
Air Output | 75m/s |
Airflow | 2m³/min |
Battery Type | Lithium-ion |
Brand | Bosch |
EAN | 3165140821049 |
ECLASS Code | 36430000 |
Includes | Crevice Nozzle Dust Collection Tube Extension Tube, Standard Nozzle |
Item | Cordless Leaf Blowers |
MFR Part No. | 0 601 9F5 100 |
Model Number | GBL 18 V-120 |
No Load Speed | 17000opm |
Noise / Vibration Information | Sound Power Level 93 dB(A) Sound Pressure Level 82 dB(A Vibration Emission Value Ah <2.5 m/s² Vibration Uncertainty K 1.5 m/s² Vibration Uncertainty K 3.0 m/s² |
Number of Batteries Supplied | 0 |
Power Source | Battery |
UNSPSC Code | 27112701 |
Voltage | 18V |
Weight | 1.1kg |