£179.00
Ex VAT
£214.80
Inc VAT
Product Details
Product Specification
Newly designed double sided impeller and large blower outlet for a larger volume of air flow. 46% increase in output air volume over the predecessor model. Easy-to-operate large trigger which can be operated with two fingers for fatigueless operation.
Features and Benefits
• Rubberised soft grip with non-slip elastomer grip for more control and comfort
• Self-standing design to put on the flat place/ turn upside down
• Variable electronic speed control
• Multi-function switch
• Vacuum function - can be used as a vacuum with a dust bag
• Rear and side handles for added comfort and ease of use
• Nozzle Assembly
• Dust Bag 2L Capacity
Specifications
Max air volume - 4.1 m³/min
Max Sealed Suction - 5.7 kPa
Noise sound pressure - 83 dB(A)
Noise sound power - 94 dB(A)
Noise K factor - 3 dB(A)
Input Wattage - 600 w
No Load Speed - 0 - 16000 rpm
Vibration K factor - 1.5 m/sec²
Vibration no load - 2.5 m/sec²
Net weight - 2.0 kg
Attribute | Value |
---|---|
Airflow | 4.1m³/min |
Brand | Makita |
ECLASS Code | 36430000 |
Includes | Dust bag Nozzle assembly |
Item | Corded Leaf Blowers |
Model Number | UB1103/1 |
Power | 600W |
Power Source | Electric |
UNSPSC Code | 27112701 |
Voltage | 110V |
Weight | 2.2kg |