£144.00
Ex VAT
£172.80
Inc VAT
Product Details
Product Specification
In-Vehcle Charger for Slide-on Type Li-ion and Ni-MH Batteries. DC 7.2-18V charging time 30-70 Minuites.
Attribute | Value |
---|---|
Battery Capacity | 1.5-3.3Ah |
Brand | Makita |
Charging Current | 2.6A |
Charging Time | 30-70min. |
Compatible Battery Type | Lithium-ion |
For Use With | Makita Batteries |
Item | Battery Charger |
MFR Part No. | N/A |
Model Number | DC18SE |
Number of Battery Ports | 1 |
Output Voltage | 14.4 - 18V |
Overall Height | 106mm |
Overall Length | 164mm |
Overall Width | 190mm |
Supply Voltage | 12V |
UNSPSC Code | 26111704 |