£70.49
Ex VAT
£84.59
Inc VAT
Product Details
Product Specification
Provides great flexibility and means that you are choosing a growing universal charging platform with more tools in the range already on the horizon.
Features and Benefits:
Charges XR Li-Ion DeWalt 10.8V, 14.4V, 18V Slide Pack batteries.
Diagnostics with bright LED indicator communicates battery charge status: charged, charging, power problem, and battery too hot or too cold
Specification:
Voltage - 10.8/14.4V/18V
Battery chemistry - Li-Ion
Charging current - 4.0A
Attribute | Value |
---|---|
Battery Capacity | 1.0 - 4.0Ah |
Brand | DeWalt |
Charging Current | 4A |
Charging Time | 30 (2.0Ah)min. |
Compatible Battery Type | Lithium-ion |
EAN | 5035048562314 |
For Use With | XR Li-Ion |
Item | Battery Charger |
MFR Part No. | DCB115-GB |
Model Number | DCB115 |
Number of Battery Ports | 1 |
Output Voltage | 1.8 - 18V |
Overall Height | 80mm |
Overall Length | 150mm |
Overall Width | 115mm |
Supply Voltage | 230V |
UNSPSC Code | 26111704 |