noscriptBosch GAA 18V-48 CHARGER 06188000L6 | Cromwell Tools

Bosch

GAA 18V-48 CHARGER

SKU:

BCH2667926K

MPN:

06188000L6

£34.79

Ex VAT

£41.75

Inc VAT

OUT OF STOCK

    Product Details

    The GAA 18V-48 Professional turns Bosch 18V batteries into powerful USB power banks with 2x 2.4 A charging current. The compact design of the USB charging adapter makes it easy to carry, and the metal belt clip ensures that power reserves are always at hand. Its coaxial connection jack provides Bosch heated workwear with power for protective warmth during outdoor work and activities.


    Features and Benefits
    • Compact USB charging adapter for power reserves at all times
    • Fast USB charging ports with up to 2.4 amperes
    • Metal belt clip to keep energy reserves handy


    Note: Batteries NOT included.


    Product Specification
    Attribute
    Value

    Brand

    Bosch

    Compatible Battery Type

    Lithium-ion

    EAN

    4053423239812

    MFR Part No.

    06013A7000

    Output Voltage

    18V

    UNSPSC Code

    26111704