£60.00
Ex VAT
£72.00
Inc VAT
Product Details
Product Specification
Product Documents
FEATURES:
• Recharges all M18™, M14™ and M12™ REDLITHIUM-ION™ battery packs.
• Recharges in sequence - first in, first to charge - resulting in less time needed to manage charging cycles.
• M12™ REDLITHIUM-ION™ 2.0 Ah / 3.0 Ah / 4.0 Ah / 6.0 Ah battery packs recharge in 28 min / 45 min / 57 min / 90 min or less.
• M18™ REDLITHIUM-ION™ 2.0 Ah / 4.0 Ah / 5.0 Ah / 6.0 Ah / 9.0 Ah battery packs recharge in 26 min / 47 min / 59 min / 68 min/ 95 min or less.
Attribute | Value |
---|---|
Battery Capacity | 2.0 - 9.0Ah |
Brand | Milwaukee |
Charging Time | 26 -95min. |
Compatible Battery Type | Lithium-ion |
EAN | 4002395810598 |
For Use With | M18, M14 and M12 REDLITHIUM-ION Battery Packs |
Item | Battery Charger |
MFR Part No. | 4932451080 |
Model Number | M12-18FC |
Number of Battery Ports | 2 |
Output Voltage | 12 - 18V |
Supply Voltage | 230V |
UNSPSC Code | 26111704 |