£76.99
Ex VAT
£92.39
Inc VAT
Product Details
Product Specification
Power for All is a lithium-ion battery system designed for an entire series of Bosch power tools. One 18 V battery fits all the cordless tools in the system.
For all power tools included in the 18 V Power for All system.
Compatible with a whole range of power tools from cordless drills to grass trimmers.
Attribute | Value |
---|---|
Battery Capacity | 3.3Ah |
Battery Type | Lithium-ion |
Brand | Bosch |
EAN | 4053423202120 |
ECLASS Code | 21059202 |
MFR Part No. | 1600A011T8 |
UNSPSC Code | 26111709 |
Voltage | 18V |