£457.00
Ex VAT
£548.40
Inc VAT
Product Details
Product Specification
Product Documents
The Rotabroach® Commando 35 magnetic drilling machine is ideal for site work applications and is lightweight at only 12kg. With a 35mm wide and 50mm cutting capacity, the commando 35 can cut a wide variety of holes effortlessly. With a powerful 1050W motor, and the choice of 110V or 240V power input, this magnetic drill can cut and drill into a variety of materials easily. The Commando 35 is fitted with thermal overload protection to ensure the safety of the user and long life of the motor.
Contents
• 1x Rotabroach Commando 35 110v Mag Drill
• 1x Carry case
• Allen Keys
• Safety starp & guard
• Integral cooling system
Features and Benefits
• Powerful 1050W motor increases efficiency and allows for cuts in a variety of materials
• Lightweight and portable, being only 12kg, allows the drill to be taken to different sites with ease
• Fitted with thermal overload protection to ensure the safety of the user and long life of the motor
Typical Applications
• Site and construction work
• Bridge building and Repair
• Truck and vehicle fabrication
• General fabrication applications.
Attribute | Value |
---|---|
Application | Drilling |
Brand | Rotabroach |
Clamping Force | 8000N |
Cutter Capacity | 12 to 35mm |
Drilling Capacity | 13mm |
ECLASS Code | 21050103 |
Height | 435mm |
Item | Corded Magnetic Drill |
Length | 245mm |
Magnetic Base Size | 160 x 80mm |
MFR Part No. | COMMANDO 35/3 |
No Load Speed | 850rpm |
Power | 1050W |
Series | Commando 35 |
UNSPSC Code | 27112703 |
Voltage | 230V |
Weight | 12kg |
Width | 155mm |