£91.99
Ex VAT
£110.39
Inc VAT
Product Details
Product Specification
The Dremel 3000 is the versatile all-rounder multi-tool that gets you from start to finish. Perfect for DIY projects that require powerful and precise light duty finishing applied on various materials. Swap applications using the 26 accessories in no time: from carving, engraving, sanding, polishing to cutting and more. Together with the included Dremel Cutting Guide and Flexible Shaft the kit allows you to achieve neat results with ease.
Attribute | Value |
---|---|
Brand | Dremel |
EAN | 8710364080830 |
ECLASS Code | 21059090 |
Height | 50 mm |
Includes | 26 high quality Dremel accessories including EZ SpeedClic accessories |
Item | Corded Multi-Tool Kit |
Length | 190mm |
MFR Part No. | F0133000HB |
Model Number | 3000-2 |
No Load Speed | 33,000rpm |
Noise / Vibration Information | 2,4 5,4 m/s² |
Power | 130W |
Power Source | Electric |
Switch Configuration | Variable Speed Slider |
UNSPSC Code | 27112704 |
Voltage | 230V |
Weight | 0.55kg |
Width | 45mm |