£169.00
Ex VAT
£202.80
Inc VAT
Product Details
Product Specification
This Dremel kit includes the reliable 4000 Multi-Tool and all the accessories you may need.
Features and Benefits
• 175W high power motor for high performance
• Electronic feedback for enhanced performance and torque
• Speed control is fully variable (5.000-35.000 RPM) for maximum precision
• New EZ Twist Nose Cap - no wrench is needed when changing accessories
• Supplied in a case that includes a removable accessory tray and a tool holder for organisation
• Case can be fixed to the wall and cords can be easily wrapped around
Contents
• The kit has 65 Dremel accessories and contains the Flex Shaft, the Line and Circle Cutter, the detailers grip and the shaping platform attachment
Attribute | Value |
---|---|
Brand | Dremel |
EAN | 8710364074730 |
ECLASS Code | 21059090 |
Height | 43mm |
Includes | 65 high quality Dremel accessories in Mini Accessory Case (including EZ SpeedClic starter set) DREMEL® Detailer's Grip Attachment (577) (1) DREMEL® Flexible Shaft (225) (1) DREMEL® Line & Circle Cutter (678) (1) DREMEL® Shaping Platform Attachment (576) (1) Pencil grip nose cap |
Item | Corded Multi-Tool Kit |
Length | 230mm |
MFR Part No. | F0134000JR |
Model Number | 4000-4 |
No Load Speed | 5,000 - 35,000rpm |
Noise / Vibration Information | Sound power (89 dB(A)) Sound pressure (78 dB(A)) Vibration (11.4 m/s2) |
Power | 175W |
Power Source | Electric |
Series | 4000-4 |
Switch Configuration | Variable Speed Slider |
UNSPSC Code | 27112704 |
Voltage | 230V |
Weight | 0.66kg |
Width | 41mm |