£229.00
Ex VAT
£274.80
Inc VAT
Product Details
Product Specification
Product Documents
The 4000-6 multi-tool platinum kit from Dremel® has a 360° soft grip for greater manoeuvrability in any position. Designed to tackle even the smallest and most detailed tasks in awkward spaces, it can sand, grind, and cut on any material with ease.
Features and Benefits
• High-power 175W motor for high performance
• Innovative EZ Twist Nose Cap: no wrench required for changing accessories
• Soft grip in all gripping areas for better handling
• Full variable speed control (5.000-35.000 RPM) for maximum precision
• Electronic feedback for enhanced torque and performance
• Separate on/off switch with integrated collet lock-out function
Contents
• 1 x 10.3mm silicon carbine grinding stone (85602)
• 10 x 13mm 120 grit sanding bands (432)
• 1 x 13mm 60 grit sanding band & mandrel (407)
• 9 x 13mm 60 grit sanding bands (408)
• 1 x 13mm bristle brush (404)
• 8 x 13mm polishing wheels (414)
• 16 x 180 grit sanding discs (411)
• 5 x 22.4mm aluminium oxide grinding wheels (541)
• 16 x 240 grit sanding discs (413)
• 20 x 24mm heavy-duty cut-off wheels (420)
• 4 x 26mm polishing wheels (429)
• 1 x 3.4mm aluminium oxide grinding stone (997)
• 1 x 35mm mandrel (402)
• 1 x 39mm mandrel (401)
• 1 x 4.8mm silicon carbine grinding stone (84922)
• 10 x 6.4mm 120 grit sanding bands (438)
• 1 x 6.4mm 60 grit sanding band & mandrel (430)
• 9 x 6.4mm 60 grit sanding bands (431)
• 1 x 9.5mm aluminium oxide grinding stone (932)
• 3 x EZ SpeedClic metal cutting wheels (pack of 5) (SC456)
• 2 x EZ SpeedClic plastic cutting wheels (SC476)
• 1 x EZ SpeedClic mandrel (SC402)
• 1 x high-speed cutter (191)
• 1 x multipurpose spiral cutting bits (561)
• 1 x polishing compound (421)
• 1 x tile spiral cutting bits (562)
• 1 x drill bit (150)
• 1 x collet (480)
• 6 x attachments - detailer's grip (577), line & circle cutter (678), right angle (575), cutting guide (565), shaping platform (576), flexible shaft (225)
Typical Applications
• Woodworking
• Metalworking
Attribute | Value |
---|---|
Brand | Dremel |
EAN | 8710364057955 |
ECLASS Code | 21059090 |
Height | 43 mm |
Item | Corded Multi-Tool Kit |
Length | 230mm |
MFR Part No. | F0134000KF |
Model Number | 4000-6 |
No Load Speed | 35,000rpm |
Power | 175W |
Power Source | Electric |
Switch Configuration | Variable Speed Slider |
UNSPSC Code | 27112704 |
Voltage | 230V |
Weight | 0.66kg |
Width | 41mm |