£72.99
Ex VAT
£87.59
Inc VAT
Product Details
Product Specification
A lightweight and easy to use cordless tool, with USB charging so the tool can be used anywhere, anytime. This multi-tool is highly versatile, being able to carve, sharpen, grind, sand, clean and polish all with a change of accessory that comes with the kit. The kit comes with a quick start guide and accessory info sheet, giving you the knowledge you'll need to get started on a variety of tasks.
Features and Benefits:
• Easy to use with fully Variable 8,000 to 25,000 rpm and single button operation
• A colour coded LED display means you can keep track of exactly how much charge the tool has remaining
• A sleek ergonomic design and soft grip makes using the tool comfortable during any application
• Equipped with a 3.6v Lithium-Ion battery, and can be recharged anywhere, anytime with a USB charger
• Dremel's EZ Twist system makes it easy to switch between accessories and applications as needed
Typical Applications
• Compatible with all Dremel accessories for completing a wide range of applications
15 Included accessories:
• 1x High Speed Cutter 3,2 mm, 194
• 1x Diamond Wheel Point 2 mm, 7103
• 1x Aluminum Oxide Grinding Stone 9,5 mm, 932
• 1x Silicon Carbide Grinding Stone 19,8 mm, 85422
• 1x Carbon Steel Brush 19 mm, 428
• 1x Bristle Brush 13,0 mm, 404
• 3x Polishing Wheel 13 mm, 414
• 1x Polishing Compound, 421
• 2x Sanding Band 13 mm, 60 grit, 408
• 1x Sanding Band & Mandrel 13 mm, 60 grit, 407
• 1x Sanding Band 13 mm, 120 grit, 432
• 1x Mandrel, 401
Attribute | Value |
---|---|
Battery Capacity | 2Ah |
Battery Type | Li-ion |
Brand | Dremel |
EAN | 8710364081400 |
ECLASS Code | 21059090 |
Height | 45 mm |
Includes | 15 Piece Accessory Set Quick Start Guide USB Charging Cable |
Item | Cordless Multi-tool |
Length | 195mm |
MFR Part No. | 7760-15 |
Model Number | 7760-15 |
No Load Speed | 8,000 - 25,000 1/minrpm |
Noise / Vibration Information | 2,5 m/s² |
Number of Batteries Supplied | 1 |
Power Source | Electric |
Switch Configuration | Variable Speed Slider |
UNSPSC Code | 27112704 |
Voltage | 3.6V |
Weight | 0.27kg |
Width | 40mm |