£91.49
Ex VAT
£109.79
Inc VAT
Product Details
Product Specification
This cordless power tool runs on a 12V lithium-ion battery and is as powerful as corded Multi-Tools.
Features and Benefits:
• Innovative EZ Twist Nose Cap: no wrench required for changing accessories
• The motor brake stops the accessory from spinning immediately after switching off the tool to allows you to lay it down right after use
• The LED light enhances your visibility
• Soft grip for reduced vibration and better grip
• Variable speed: 5,000-33,000 rpm
Typical Application
• Cut, grind, sand, polish and drill on an intricate scale on multiple DIY enthusiast applications
Attribute | Value |
---|---|
Battery Capacity | 2Ah |
Brand | Dremel |
EAN | 8710364079865 |
ECLASS Code | 21059090 |
Height | 45 mm |
Item | Cordless Multi-Tool Kit |
Length | 250mm |
MFR Part No. | F0138220JB |
Model Number | 8220-1 |
No Load Speed | 35,000rpm |
Number of Batteries Supplied | 1 |
Power Source | Cordless |
Switch Configuration | Variable Speed Slider |
UNSPSC Code | 27112704 |
Voltage | 12V |
Weight | 0.66kg |
Width | 65mm |