SKU:
DRE2674083K
MPN:
F0138220JL
£209.00
Ex VAT
£250.80
Inc VAT
Product Details
Product Specification
This cordless power tool runs on a 12V lithium-ion battery and is every bit as powerful as corded Multi-Tools, meaning you get power combined with versatility.
Features and Benefits
• Go from cutting and grinding to sanding and polishing with the greatest precision
• The LED light enhances your visibility and even allows you to work in dark areas
• The motor brake stops the accessory from spinning immediately after switching off the tool - this allows you to lay it down right after use and proceed to the next step of your project with ease
• Variable speed: 5000 - 30000rpm
• Charging time: 1h
• Dimensions (L x W x D): 250 x 45 x 65mm
• Weight: 660g
• Supplied with 2x 2Ah Li-ion 12V battery
Typical Applications
• For cutting, grinding, sanding and polishing with ultimate precision
Includes
• Dremel 8220
• 65 high-quality Dremel accessories
• 2x 12V Battery pack
• Detailer's Grip attachment
• Line & Circle Cutter attachment
• Multipurpose Cutting Guide attachment
• Shaping Platform attachment
• Comfort Guard attachment
Attribute | Value |
---|---|
Battery Capacity | 2Ah |
Battery Type | Li-ion |
Brand | Dremel |
EAN | 8710364079940 |
ECLASS Code | 21059090 |
Height | 45 mm |
Item | Cordless Multi-Tool Kit |
Length | 250mm |
MFR Part No. | F0138220JL |
Model Number | 8220-5 |
No Load Speed | 35,000rpm |
Number of Batteries Supplied | 2 |
Power Source | Cordless |
Switch Configuration | Variable Speed Slider |
UNSPSC Code | 27112704 |
Voltage | 12V |
Weight | 0.66kg |
Width | 65mm |