£127.00
Ex VAT
£152.40
Inc VAT
Product Details
Product Specification
Versatile, cordless oscillating multi-tool for sanding, scraping, cutting, sawing, grinding, trimming and polishing. Ideal for tile, plaster, wood, PVC and a variety of other applications. Accepts Makita 18V Li-ion batteries. Variable Speed. LED Work Light. 6000-20,000 Oscillations per Minute. Soft Start. OIS Fitting. Does Not Include Battery or Charger.
Attribute | Value |
---|---|
Battery Capacity | -Ah |
Brand | Makita |
ECLASS Code | 21059090 |
Item | Cordless Multi-Tool |
MFR Part No. | DTM50Z |
Model Number | DTM50Z |
No Load Speed | 20,000rpm |
Oscillation Angle | 3.2° |
Power Source | Cordless |
UNSPSC Code | 27112704 |
Voltage | 18V |