noscriptMakita Li-ion Powered Multi Tool | Cromwell Tools

Makita

Makita Li-ion Powered Multi Tool

2 Variations

TM30D
The Makita multi Tool powered by Li-ion batteries and features a LED job light, anti-restart function, Soft start, a speed control dial and a barrel grip that's shape is designed to fit the hand for extra comfort while handling the tool.

Voltage: 10.8V
Oscillation Angle: 3.2 °
Cycle per Minute: 6,000 - 20,000
Weight: 1.2 kg