£5.99
Ex VAT
£7.19
Inc VAT
Product Details
Product Specification
Cut-Off Wheels, perfect for slicing and cutting in metal, wood and plastic.
Features and Benefits
• Cut-off wheels make it easy to cut of slot bolts, screws, sheet metal, thin wood, and plastic
• Fibreglass reinforced cut-off wheels (426) and heavy duty wheels (420) are perfect for tough applications
Notes
• Do not attempt to grind or sand
• Max. speed: 35,000rpm
• Shank diameter: 3.2mm
• Max. working depth: 24mm
• These wheels cut only along their edges
• Use Dremel cut-off wheels with mandrel 402
Attribute | Value |
---|---|
Brand | Dremel |
Contents | 20 |
EAN | 8710364007431 |
ECLASS Code | 21019090 |
Item | Multi Tool Consumable Packs |
MFR Part No. | 2615042032 |
Number of Pieces | 20 |
Series | 420 |
Type | Cut Off Wheel |
UNSPSC Code | 27112800 |