£18.49
Ex VAT
£22.19
Inc VAT
Product Details
Product Specification
DT20709 Multi Tool Titanium Semi-Circle Blade
• Titanium coated cutting teeth to extend performance life
• 22 tpi for cutting wood and nails and other soft materials
• Accessories fit all common oscillating tools
• Quick & easy blade change
Attribute | Value |
---|---|
Blade Material | Titanium Coating |
Brand | DeWalt |
Compatible Materials | Soft Materials Wood |
EAN | 5035048099322 |
ECLASS Code | 21019090 |
Item | Multi Tool Accessories |
Length | 100mm |
Material | Titanium Coating |
MFR Part No. | DT20709-QZ |
Number of Pieces | 1 |
Type | Blade |
UNSPSC Code | 27112800 |