£22.49
Ex VAT
£26.99
Inc VAT
2 Variations Available
Product Details
Product Specification
Product Documents
Brad Fuel Packs and electro galv 16-gauge pins to suit Paslode IM65.
Attribute | Value |
---|---|
Brand | Paslode |
EAN | 5033945014738 |
Finish | Galv |
For Use With | IM65 |
Fuel Cells | 2 |
Length | 16mm |
MFR Part No. | 921585 |
Nail Diameter | 1.6mm |
Quantity | 2,000 |
UNSPSC Code | 27112716 |