£334.00
Ex VAT
£400.80
Inc VAT
Product Specification
Attribute | Value |
---|---|
Air Consumption | 186CFM |
Air Inlet Size | 1/4in. |
Blows per Minute | 4600bpm |
Body Style | Straight |
Brand | PCL |
EAN | 5014875190303 |
ECLASS Code | 21051900 |
Item | Air Descaler |
MFR Part No. | APT561 |
Model Number | APT561 |
Needle Diameter | 3mm |
Number of Needles | 19 |
Power Source | Air |
Throttle Features | Lever |
UNSPSC Code | 27112715 |