£457.00
Ex VAT
£548.40
Inc VAT
9 Variations Available
Product Details
Product Specification
Product Documents
These Xtract™ electric random orbital sanders are manufactured with great precision-balanced motors and durable, lightweight composite housings.
Engineered for dust extraction as part of this sanding solution, these sanders easily connect to our portable dust extractor or your existing central vacuum system.
Features and Benefits
• Soft touch grip with molded-in grip features, to give hands extra traction
• Ergonomic, lightweight design to help maintain productivity
• Stay cool and comfortable even with long working times
Typical Applications
• Metal fabrication
• Primer sanding
• Gel coat sanding
• Composite sanding
• Woodworking
Attribute | Value |
---|---|
Body Style | Soft Touch Grip |
Brand | 3M |
ECLASS Code | 21051302 |
Item | Corded Orbital Sander |
MFR Part No. | 7100263528 |
Model Number | 88847 |
No Load Speed | 10000rpm |
Orbit Diameter | 2.5mm |
Orbit Style | Random Orbital |
Pad Adhesion Type | Hook & Loop |
Pad Shape | Circular |
Pad Size | 125mm |
Power Source | Electric |
Series | Xtract™ |
UNSPSC Code | 27112708 |
Voltage | 240V |