noscriptBosch GEX 125-1 AE 125mm Random Orbital Palm Sander 230V 0601387571 | Cromwell Tools

Bosch

GEX 125-1 AE 125mm Random Orbital Palm Sander 230V

SKU:

BCH2667359D

MPN:

0601387571

£139.00

Ex VAT

£166.80

Inc VAT

OUT OF STOCK

    Product Details

    A palm orbit sander that offers comfortable sanding in any working position. Compact, ergonomic design with large, soft-grip surfaces for variable grip positions ensures fatigue-free work.


    Features and Benefits:
    ■ Speed pre-selection for material-specific working
    ■ Random orbit motion and rotation for a fine finish with high sanding performance
    ■ Sanding pad brake prevents damage to the workpiece.
    ■ Hook and loop fastening for rapid, convenient sanding sheet change
    ■ Bosch Microfilter System provides efficient dust extraction.


    Typical Applications:
    ■ For sanding and polishing applications where minimal dust is required


    Product Specification
    Attribute
    Value

    Body Style

    Palm Grip

    Brand

    Bosch

    EAN

    3165140460064

    ECLASS Code

    21051302

    Includes

    1x K80 Sanding Paper Carry Case Micro-filter Box

    Item

    Corded Orbital Sander

    Length

    227mm

    Manufacturer Guarantee

    3 Year Manufacturer's Guarantee (Registration Required, T&Cs Apply)

    MFR Part No.

    601387571

    Model Number

    GEX 125-1AE

    No Load Speed

    12000rpm

    Noise / Vibration Information

    Sound Power Level 88 dB(A) Sound Pressure Level 77 dB(A) Sound Uncertainty Level K 3.0 dB

    Orbit Diameter

    2.5mm

    Orbit Style

    Random Orbital

    Orbits per Minute

    15,000 - 24,000opm

    Pad Adhesion Type

    Hook & Loop

    Pad Shape

    Circular

    Pad Size

    125mm

    Power

    250W

    Power Source

    Electric

    UNSPSC Code

    27112708

    Voltage

    230V

    Weight

    1.3kg