£267.00
Ex VAT
£320.40
Inc VAT
Product Details
Product Specification
Product Documents
This heavy-duty reverse action pistol grip screwdriver is suitable for production and assembly applications. Push to start type with auto shut-off clutch for precision applications.
Three interchangeable torque springs allow for easy conversion for new applications. 1/4" hex drive. External torque adjustment does not require disassembly of the tool. Variable speed throttle. Ergonomically contoured grip for operator comfort. Handle exhaust directs air away from the workpiece and operator. Hanging ring included.
Features and Benefits
• Chuck size: 1/4" (6mm) hex
• Air inlet thread: 1/4" NPT
• Minimum air hose size (ID): 3/8" (10mm)
• Green torque spring:* 0.6 - 2.1Nm (5 - 19in/lbs)
• Black torque spring: 1.1 - 4.3Nm (10 - 38in/lbs)
• Yellow torque spring: 1.7 - 5.1Nm (15 - 45in/lbs)
• Air pressure: 6.3bar/90psi
• Air consumption: 4cfm* (113 L/min)
• Vibration Level: 0.5 m/s²
• Vibration Uncertainty K: 0.3 m/s²
Typical Applications
• Easy screwing/unscrewing in a variety of situations
• Workshops
• Garages
• DIY
• Warehouses
Attribute | Value |
---|---|
Air Consumption | 4CFM |
Air Inlet Size | 1/4in. |
Air Pressure | 90psi |
Body Style | Pistol |
Brand | Kobe Blue Line |
Drive Type | Hex |
EAN | 5036140019447 |
ECLASS Code | 21050890 |
Item | Power Screwdriver |
MFR Part No. | 2703760K |
Noise / Vibration Information | 0.5 m/s² |
Power Source | Air |
UNSPSC Code | 27112710 |
Weight | 0.8kg |