Kobe Red Line

SP1825K AIR PISTOL SCREWDRIVER KIT

SKU:

KBE2703850K

MPN:

2703850K

£75.49

Ex VAT

£90.59

Inc VAT

IN STOCK (35)

    Product Details

    SP1825K
    1/4" NPT air inlet thread for 10mm air hose, 90PSI air pressure, 4cfm* air consumption, 45 - 115lbs/inch. 1/4" hex drive capacity.


    Sound pressure level: 90.55dBA.
    Vibration level: 11.33m/s².
    Vibration level uncertainty K: 1.385m/s².
    Overall length: 178mm.


    Contents:
    SP1825 screwdriver.
    Hexagon wrench and spanner.
    No.1, 2 and 3 x 50mm crosspoint bits.
    4, 5 and 6mm x 50mm slotted bits.
    No.2 x 100mm crosspoint double-ended bit.


    *Based on a 15 second cycle per minute average use.


    Product Documents
    Product Specification
    Attribute
    Value

    Brand

    Kobe Red Line

    EAN

    5036140089396

    ECLASS Code

    21050890

    Item

    Power Screwdriver Kit

    Power Source

    Air

    UNSPSC Code

    27112710