£6.99
Ex VAT
£8.39
Inc VAT
Product Details
Product Specification
For use with power tools.
Shank: Round 0.401" (10.2mm)
Length: 7" (180 mm)
Width: 3/4" (19 mm)
Attribute | Value |
---|---|
Brand | Chicago Pneumatic |
Chisel Cutting Edge | 19mm |
Chisel Type | Flat Chisel |
EAN | 0015451460730 |
ECLASS Code | 21049104 |
Item | Power Tool Chisels |
MFR Part No. | A046073 |
Overall Length | 180mm |
Overall Width | 19mm |
Pack Quantity | 1 |
Shank Type | Straight |
UNSPSC Code | 27112800 |