£3.99
Ex VAT
£4.79
Inc VAT
Product Details
Product Specification
Extra high resistance to wear and deformation has been achieved with induction hardening extending efficient life time by 30%.
Testing has shown material removal rates have also been increased by over 15%.
Diameter: 20mm.
Overall Length: 250mm.
Working Length: 80mm.
Shank: SDS-PLUS.
Pack Quantity: 1.
Attribute | Value |
---|---|
Brand | Makita |
Chisel Cutting Edge | 20mm |
Chisel Type | Flat Chisel |
ECLASS Code | 21049104 |
Item | Power Tool Chisels |
MFR Part No. | D-08729 |
Overall Length | 250mm |
Overall Width | 20mm |
Pack Quantity | 1 |
Shank Type | SDS-Plus |
UNSPSC Code | 27112800 |