£4.79
Ex VAT
£5.75
Inc VAT
Product Details
Product Specification
Chisels with extra high resistance to wear and deformation.
•Overall Length: 400mm
•Shank: SDS-Plus
•Working Length: 340mm
Attribute | Value |
---|---|
Brand | Makita |
Chisel Cutting Edge | 20mm |
Chisel Type | Cold Chisel |
ECLASS Code | 21049104 |
Item | Power Tool Chisels |
MFR Part No. | D-19021 |
Overall Length | 400mm |
Overall Width | 20mm |
Pack Quantity | 1 |
Shank Type | SDS-Plus |
UNSPSC Code | 27112800 |