SKU:
DEW2806538Z
MPN:
DT6825-QZ
£32.79
Ex VAT
£39.35
Inc VAT
Product Details
Product Specification
For heavy duty chiselling; channeling and demolition tasks in concrete, stone (medium hardness), floor and wall tiles, general masonry and mortar.
Attribute | Value |
---|---|
Brand | DeWalt |
Chisel Cutting Edge | 80mm |
Chisel Type | Flat Chisel |
EAN | 5011402378081 |
ECLASS Code | 21049104 |
Item | Power Tool Chisels |
MFR Part No. | DT6825-QZ |
Overall Length | 300mm |
Overall Width | 80mm |
Pack Quantity | 1 |
Shank Type | SDS-Max |
UNSPSC Code | 27112800 |