SKU:
KEN2892800K
MPN:
2892800K
£10.49
Ex VAT
£12.59
Inc VAT
Product Details
Product Specification
High grade forged-steel with shot-blast finish. Suitable for all tools with SDS-Max system.
Attribute | Value |
---|---|
Brand | Kennedy |
Chisel Cutting Edge | 75mm |
Chisel Type | Wide Chisel |
EAN | 5036140104860 |
ECLASS Code | 21049104 |
Item | Power Tool Chisels |
MFR Part No. | P239A26K0300 |
Overall Length | 305mm |
Overall Width | 75mm |
Pack Quantity | 1 |
Shank Type | SDS-Max |
UNSPSC Code | 27112800 |