£27.99
Ex VAT
£33.59
Inc VAT
Product Details
Product Specification
Product Documents
The Milwaukee SLEDGE™ SDS-Max floor scraper service set eliminates the need for frequent sharpening, ensuring consistent, efficient performance. These chisels cater to diverse applications in construction and renovation. Crafted for durability and convenience, this chisel set guarantees a cutting edge that endures, saving time and enhancing productivity across a spectrum of demanding tasks.
Features and Benefits
• Milwaukee SLEDGE™ chisels maintain sharpness for extended use
• Tailored for tile, linoleum, laminate, and adhesive removal
• Features a sharpened, flexible blade for swift material cutting
• Substantial 152 mm wide blade enhances overall productivity
• Beveled plate edge prevents material binding during operation
• Countersunk bolts reduce the risk of loosening during use
• High-grade forged steel construction ensures maximum durability
Contents
• 1x blade 152x180x1.5 mm
• 1x clamping blade
• 4x nuts
• 4x countersunk bolts
Typical Applications
• Flooring projects
• Tile removal
• Adhesive scraping
Attribute | Value |
---|---|
Brand | Milwaukee |
Chisel Cutting Edge | 152mm |
Chisel Type | Spade Chisel |
ECLASS Code | 21049104 |
Item | Floor Scraper Service Set |
MFR Part No. | 4932480475 |
Overall Length | 180mm |
UNSPSC Code | 27112800 |